PFERD

PFERD Non-woven abr. pin cyl. 3240 6 AN 24 N 5B

  • ERIKS:12742600
  • Manufacturer:4007220097786
Image 1
Corundum grinding pin INOX EDGE, cylindrical shape, 6 mm shaft

Application: For machining radii, drill holes and contours.

INOX EDGE, 6 mm shank Standard corundum (AN, hardness N), coarse grain, brown synthetic epoxy resin bond. Particularly suited for edge machining . Recommended peripheral speed 30-50 m/s.

Save to list

€4.32/ pieceexcl. VAT

€5.23incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
24
Diameter
32 mm
Hardness
N
Shape
Cylindrical shape ZY
Length
40 mm
Pin connection
6 mm