PFERD

PFERD Non-woven abr. pin cyl. 2040 6 6B ADW 30 L

  • ERIKS:12742612
  • Manufacturer:4007220097304
Image 1
Corundum grinding pin INOX, cylindrical shape, 6 mm shaft

Application: For machining radii, drill holes and contours.



INOX, 6 mm shaft
High-grade corundum mixture dark red-white (ADW, hardness L), coarse grain, brown synthetic epoxy resin bond. Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€3.54/ pieceexcl. VAT

€4.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
30
Diameter
20 mm
Hardness
L
Shape
Cylindrical shape ZY
Length
40 mm
Pin connection
6 mm