PFERD

PFERD Non-woven abr. pin cyl. 1325 6 ADW 46 M 5V

  • ERIKS:23871872
  • Manufacturer:4007220096345
Image 1
Corundum grinding pin STEEL, cylindrical shape, 6 mm shaft

For machining radii, drill holes and contours.



STEEL, 6 mm shaft
High-grade corundum mixture dark red-white (ADW, hardness M) coarse grain, ceramic binding 5 V. Particulary suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€2.42/ pieceexcl. VAT

€2.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
46
Diameter
13 mm
Hardness
M
Shape
Cylindrical shape ZY
Length
25 mm
Pin connection
6 mm