PFERD

PFERD Non-woven abr. pin cyl. 1.508 3 AWCO 320 J 5V

  • ERIKS:14591708
  • Manufacturer:4007220898390
Image 1
High-grade aluminium oxide/ceramic grain grinding pin, cylinder shape, 3 mm shaft

TOUGH
Design: Mixture of white, high-quality corundum and self-sharpening ceramic grit (AWCO, hardness J), blue-white ceramic binding.

Application: For machining radii, drill holes and contours on hard to machine materials, suitable for machining the surfaces and edges . Recommended peripheral speed 35-50 m/s.

Save to list

€4.78/ pieceexcl. VAT

€5.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD