PFERD

PFERD Non-woven abr. pin cyl. 0816 6 ADW 80 M 5V

  • ERIKS:12483916
  • Manufacturer:4007220095423
Image 1
Corundum grinding pin STEEL, cylindrical shape, 6 mm shaft

For machining radii, drill holes and contours.



STEEL, 6 mm shaft
High-quality corundum mixture, dark red-white (ADW, hardness M), fine grit, ceramic binding 5 V. Particularly suitable for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
8 mm
Hardness
M
Shape
Cylindrical shape ZY
Length
16 mm
Pin connection
6 mm