PFERD

PFERD Non-woven abr. pin cyl. 0408 3 ADW 100 M 5V

  • ERIKS:12403875
  • Manufacturer:4007220094662
Image 1
Corundum grinding pin STEEL, cylindrical shape, 3 mm shaft

For machining radii, drill holes and contours.

STEEL, 3 mm shaft
High-quality corundum mixture, dark red-white (ADW, hardness M), fine grit, ceramic binding 5 V. Particularly suitable for surface machining. Recommended peripheral speed 30-50 m/s.
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
4 mm
Hardness
M
Shape
Cylindrical shape ZY
Length
8 mm
Pin connection
3 mm