PFERD

PFERD Non-woven abr. pin cyl. 0205 3 AWCO 100 J 5V

  • ERIKS:13420039
  • Manufacturer:4007220898420
Image 1
High-grade aluminium oxide/ceramic grain grinding pin, cylinder shape, 3 mm shaft

TOUGH
Design: Mixture of white, high-quality corundum and self-sharpening ceramic grit (AWCO, hardness J), blue-white ceramic binding.

Application: For machining radii, drill holes and contours on hard to machine materials, suitable for machining the surfaces and edges . Recommended peripheral speed 35-50 m/s.

Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD