PFERD

PFERD Non-woven abr. pin cyl. 0205 3 ADW 100 M 5V

  • ERIKS:23871760
  • Manufacturer:4007220094365
Image 1
Corundum grinding pin STEEL, cylindrical shape, 3 mm shaft

For machining radii, drill holes and contours.



STEEL, 3 mm shaft
High-quality corundum mixture, dark red-white (ADW, hardness M), fine grit, ceramic binding 5 V. Particularly suitable for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
2 mm
Hardness
M
Shape
Cylindrical shape ZY
Length
5 mm
Pin connection
3 mm