PFERD

PFERD Non-woven abr. pin con. 2032 6 ADW 30 M 5V

  • ERIKS:12489864
  • Manufacturer:4007220102671
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V. Application: Designed to provide a more comfortable working position for the machining of surfaces and grinding of chamfers.

STEEL High-grade corundum mixture dark red-white (ADW, hardness M). Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€3.43/ pieceexcl. VAT

€4.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
30
Diameter
20 mm
Pin connection
6 mm