PFERD

PFERD Non-woven abr. pin ball shale 20 6 ADW 30 M 5V

  • ERIKS:23149173
  • Manufacturer:4007220101339
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V.

Application: For machining contours and rear deburring.



STEEL
High-grade corundum mixture dark red-white (ADW, hardness M). Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
30
Diameter
20 mm
Hardness
M
Shape
Ball shape KU
Pin connection
6 mm
Length of connection
40 mm