PFERD

PFERD Non-woven abr. pin ball shale 16 6 ADW 30 M 5V

  • ERIKS:23872144
  • Manufacturer:4007220101261
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V.

Application: For machining contours and rear deburring.



STEEL
High-grade corundum mixture dark red-white (ADW, hardness M). Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
30
Diameter
16 mm
Hardness
M
Shape
Ball shape KU
Pin connection
6 mm
Length of connection
40 mm