PFERD

PFERD Non-woven abr. pin ball shale 08 6 AR 46 O 5V

  • ERIKS:23429143
  • Manufacturer:4007220101148
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V.

Application: For machining contours and rear deburring.



STEEL EDGE
High-grade corundum pink (AR, hardness O). Particularly suited for edge machining . Recommended peripheral speed 25-40 m/s.

Save to list

€2.27/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD