PFERD

PFERD Needle file set Cut 1 - 140mm - 12-pcs

  • ERIKS:23870866
  • Manufacturer:4007220235539
Image 1
Contains an application-oriented selection of needle files.
Supplied in PVC roll pouch or handy plastic box.
Contents: 12 pieces, 1 needle file each of the profiles: Flat (2406) Hand (2401) Crossing (2403) Three square (2407) Square (2408) Round (2410)
Knife (2405) Half-round (2402) Barrette (2411) Flat with rounded edges (2415) Hand with rounded edges (2416) Crossing oval (2409)
- PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
Save to list

€83.93/ pieceexcl. VAT

€101.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Model
Cut 1
Length
140 mm
Weight
95 g