PFERD

PFERD Needle file Hand Cut 2 - 180mm

  • ERIKS:23870684
  • Manufacturer:4007220346570
Image 1
Due to their forged tang, these files can be used with or without a needle file handle.
- Due to their high surface hardness grade, CORINOX® files have outstanding wear-resistance and durability.
They are ideal for work on materials which are hard to file.
They do not clog up.
Chips can be removed by knocking the file gently against a hard object.
Available in various shapes and cuts.
- With their high precision, these files meet the highest standards of quality and stock removal performance.
- These files have an exceptional surface hardness grade of 1,200 HV (Vickers scale).
They are particularly suitable for fine and delicate work on stainless steel material (INOX) e.g.
V2A, V4A, very heat-resistant steels and exotic alloys, but also for fibre-reinforced plastics.
- PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
180 mm