

€3.94/ pieceexcl. VAT
€4.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 30 |
Diameter | 20 mm |
Hardness | O |
Shape | Pointed tree shape SP |
Length | 32 mm |
Pin connection | 6 mm |