

€3.64/ pieceexcl. VAT
€4.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 41 mm |
Hardness | O |
Shape | A36 |
Length | 10 mm |
Pin connection | 6 mm |