PFERD

PFERD Mounted point form A3 grain 30 hardness O AR 25x70

  • ERIKS:23872324
  • Manufacturer:4007220117149
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- Hardness O, series A and B Explanation of the code system: D = Mounted point outer dia.
T = Mounted point width Safety notes: The maximum permitted rotational speed refers to the unsupported shank length of 10 mm Ordering example:
EAN 4007220117101 A 1 6 AR 30 O 5 V
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
30
Diameter
25 mm
Hardness
O
Shape
A3
Length
70 mm
Pin connection
6 mm