PFERD

PFERD Mounted point form A1 grain 30 hardness O AR 19x64

  • ERIKS:23872320
  • Manufacturer:4007220117101
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- Hardness O, series A and B Explanation of the code system: D = Mounted point outer dia.
T = Mounted point width Safety notes: The maximum permitted rotational speed refers to the unsupported shank length of 10 mm Ordering example:
EAN 4007220117101 A 1 6 AR 30 O 5 V
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
30
Diameter
19 mm
Hardness
O
Shape
A1
Length
64 mm
Pin connection
6 mm