

€2.18/ pieceexcl. VAT
€2.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 19 mm |
Hardness | O |
Length | 3 mm |
Pin connection | 3 mm |
Length of connection | 30 mm |