PFERD

PFERD Mounted point cylindrical shape ZY grain 60 hardness O AR 2525/6

  • ERIKS:23871942
  • Manufacturer:4007220097359
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€2.94/ pieceexcl. VAT

€3.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
60
Diameter
25 mm
Hardness
O
Shape
Cylindrical shape ZY
Length
25 mm
Pin connection
6 mm