

€3.26/ pieceexcl. VAT
€3.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 20 mm |
Hardness | O |
Shape | Cylindrical shape ZY |
Length | 40 mm |
Pin connection | 6 mm |