

€1.93/ pieceexcl. VAT
€2.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 6 mm |
Hardness | O |
Shape | Cylindrical shape ZY |
Length | 13 mm |
Pin connection | 3 mm |