PFERD

PFERD Mounted point cylindrical shape ZY grain 60 hardness M ADW 2525/6

  • ERIKS:23871940
  • Manufacturer:4007220659977
Image 1
Mounted points in hardness M are manufactured from a grain mix of tough, dark red and easy-to-break-down, white aluminium oxide in a vitrified bond.
This grain combination leads to a good balance between stock removal rate and tool life.
The hardness M is the most universally used bond for work on steel and cast steel.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€2.94/ pieceexcl. VAT

€3.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
60
Diameter
25 mm
Hardness
M
Shape
Cylindrical shape ZY
Length
25 mm
Pin connection
6 mm