PFERD

PFERD Mounted point cylindrical shape ZY grain 24 hardness R CU 3232/6

  • ERIKS:23871960
  • Manufacturer:4007220097663
Image 1
Mounted points in hardness R are manufactured from grey silicon carbide in a vitrified bond.
The combination of very hard abrasive grain and high bond content means that extremely long tool life is achieved when grinding.
The hardness R is particularly suitable for use on edges and for grinding out metal contamination on grey and nodular cast iron at high cutting speeds.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€3.51/ pieceexcl. VAT

€4.25incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
24
Diameter
32 mm
Hardness
R
Shape
Cylindrical shape ZY
Length
32 mm
Pin connection
6 mm