

€6.58/ pieceexcl. VAT
€7.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 24 |
Diameter | 50 mm |
Hardness | L |
Shape | Cylindrical shape ZY |
Length | 40 mm |
Pin connection | 8 mm |