PFERD

PFERD Mounted point conical shape KE grain 46 hardness O AR 1313/6

  • ERIKS:23872217
  • Manufacturer:4007220102428
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
46
Diameter
13 mm
Hardness
O
Shape
Conical shape with radius end KE
Length
13 mm
Pin connection
6 mm