

€3.42/ pieceexcl. VAT
€4.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Siliciumcarbide |
Granulation | 30 |
Diameter | 20 mm |
Hardness | R |
Shape | Conical shape with radius end KE |
Length | 32 mm |
Pin connection | 6 mm |