PFERD

PFERD Mounted point conical shape KE grain 24 hardness N AN 3232/6

  • ERIKS:23872231
  • Manufacturer:4007220347072
Image 1
Mounted points in hardness N are manufactured from regular aluminium oxide and a high-quality resinoid bond.
This relatively hard bond contains grinding additives, which in combination with tough regular aluminium oxide and the hard bond allow high stock
removal rates and excellent tool life.
The hardness N is particularly suited for edge grinding on stainless steel (INOX).
It is characterized by cool grinding and high dimensional stability.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
24
Diameter
32 mm
Hardness
N
Shape
Conical shape with radius end KE
Length
32 mm
Pin connection
6 mm