PFERD

PFERD Mounted point conical shape KE grain 24 hardness M ADW 3232/6

  • ERIKS:23872226
  • Manufacturer:4007220660287
Image 1
Mounted points in hardness M are manufactured from a grain mix of tough, dark red and easy-to-break-down, white aluminium oxide in a vitrified bond.This grain combination leads to a good balance between stock removal rate and tool life.The hardness M is the most universally used bond for work on steel and cast steel.- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
24
Diameter
32 mm
Hardness
M
Shape
Conical shape with radius end KE
Length
32 mm
Pin connection
6 mm