

€2.84/ pieceexcl. VAT
€3.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 16 mm |
Hardness | M |
Shape | Ball shape KU |
Pin connection | 6 mm |
Length of connection | 40 mm |