

€2.41/ pieceexcl. VAT
€2.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 46 |
Diameter | 13 mm |
Hardness | O |
Shape | Ball shape KU |
Pin connection | 3 mm |
Length of connection | 30 mm |