PFERD

PFERD Mounted point ball shape KU grain 100 hardness O AR 3/3

  • ERIKS:23872133
  • Manufacturer:4007220101018
Image 1
Mounted points in hardness O consist of pink aluminium oxide in a vitrified bond.
These tools are characterized by a very long tool life and good stock removal rate due to the combination of wear resistant grain and a hard bond.
The hardness O is particularly suited for use on edges and for deburring work on steel components.
- The maximum permitted rotational speed refers to the unsupported shank length of 10 mm
Save to list

€2.10/ pieceexcl. VAT

€2.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
3 mm
Hardness
O
Shape
Ball shape KU
Pin connection
3 mm
Length of connection
30 mm