PFERD

PFERD Mounted flap wheel set FSO 5400

  • ERIKS:23874475
  • Manufacturer:4007220156087
Image 1
The content of the set is based on the most common applications in industry and crafts.
The sales-promoting display box for shops contains 40 mounted flap wheels of the aluminium oxide A type, with shank diameter 6 mm.
Contents: 5 pcs.
each of mounted flap wheels: F 4015/6 A 80 F 4015/6 A 120 F 5015/6 A 60 F 5015/6 A 80 F 6030/6 A 60 F 6040/6 A 80 F 6040/6 A 150 F 8030/6 A 60
Save to list

€174.12/ pieceexcl. VAT

€210.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
54 mm