PFERD

PFERD Mounted flap wheel 80x50x6 - P80 Zirconia

  • ERIKS:23874474
  • Manufacturer:4007220297445
Image 1
Abrasive: Zirconia alumina Z-COOL - Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding.
- Specially designed for work on stainless steel (INOX) and high-temperature-resistant alloys.
Save to list

€9.78/ pieceexcl. VAT

€11.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Zirconium
Granulation
80
Diameter
80 mm
Width
50 mm
Pin connection
6 mm