PFERD

PFERD Mounted flap wheel 60x50x6 - P40 Aluminium oxide

  • ERIKS:23874430
  • Manufacturer:4007220155554
Image 1
Abrasive: Aluminium oxide A - General use on all materials.
Mounted flap wheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply with ISO 3919.
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
40
Diameter
60 mm
Width
50 mm
Pin connection
6 mm