PFERD

PFERD Mounted flap wheel 60x30x6 - P80 Silicon carbide

  • ERIKS:23874465
  • Manufacturer:4007220155950
Image 1
Abrasive: Silicon carbide SiC - The SiC abrasive produces a particularly fine surface finish.
- Suitable for work on hard and tough materials, e.g.
titanium and titanium alloys.
It is also ideally suitable for work on copper and bronze.
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
80
Diameter
60 mm
Width
10 mm
Pin connection
6 mm