

€4.11/ pieceexcl. VAT
€4.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Zirconium |
Granulation | 80 |
Diameter | 50 mm |
Width | 10 mm |
Pin connection | 6 mm |