

€3.24/ pieceexcl. VAT
€3.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 240 |
Diameter | 30 mm |
Width | 30 mm |
Pin connection | 6 mm |