PFERD

PFERD Mounted flap wheel 30x20x6 - P80 Zirconia

  • ERIKS:23874370
  • Manufacturer:4007220297360
Image 1
Abrasive: Zirconia alumina Z-COOL - Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding.
- Specially designed for work on stainless steel (INOX) and high-temperature-resistant alloys.
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Zirconium
Granulation
80
Diameter
30 mm
Width
10 mm
Pin connection
6 mm