

€2.42/ pieceexcl. VAT
€2.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 80 |
Diameter | 30 mm |
Width | 10 mm |
Pin connection | 6 mm |