PFERD

PFERD Mounted flap wheel 30x10x6 - P150 Silicon carbide

  • ERIKS:23874344
  • Manufacturer:4007220154618
Image 1
Abrasive: Silicon carbide SiC - The SiC abrasive produces a particularly fine surface finish.
- Suitable for work on hard and tough materials, e.g. titanium and titanium alloys.
It is also ideally suitable for work on copper and bronze.
Save to list

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
150
Diameter
30 mm
Width
10 mm
Pin connection
6 mm