

€4.78/ pieceexcl. VAT
€5.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 50 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Suitable for natural stone | Yes |
Suitable for cast iron pipe | Yes |
Suitable for chamotte | Yes |
Granulation | P120 |
Lining material | Zirconium |