

Design: DIN 7261, Form H, rectangular, with tang and hewn on 2 sides. With opposed cuts on front and back sides.
Application: Suitable especially for deburring rotary parts on lathes. The file runs away from the chuck and thereby ensures safe working.
€29.71/ pieceexcl. VAT
€35.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | Cut 1 |
Length | 300 mm |
Width | 30 mm |
Thickness | 6.5 mm |