PFERD

PFERD Lathe file DIN 7261H 250mm cut 1

  • ERIKS:23115584
  • Manufacturer:4007220011713
Image 1
Lathe file

Design: DIN 7261, Form H, rectangular, with tang and hewn on 2 sides. With opposed cuts on front and back sides.

Application: Suitable especially for deburring rotary parts on lathes. The file runs away from the chuck and thereby ensures safe working.

Save to list

€22.97/ pieceexcl. VAT

€27.79incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 1
Length
250 mm
Width
25 mm
Thickness
6 mm