PFERD

PFERD Key file set 265K 100mm cut 2 6-piece

  • ERIKS:23870534
  • Manufacturer:4007220011362
Image 1
Key files set, 100 mm in metal box

Application: For light and filigree filing, particularly in tool and mould construction.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Save to list

€36.10/ pieceexcl. VAT

€43.68incl. VAT

17 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Length
100 mm