PFERD

PFERD Key file flat pointed 100mm cut 2

  • ERIKS:23115550
  • Manufacturer:4007220010532
Image 1
Key file

Design: DIN 7283, with tang.

Application: For light and filigree filing, particularly in tool and mould construction.

Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 2
Length
100 mm
Width
10 mm
Thickness
1.4 mm