

Design: DIN 7283, with tang.
Application: For light and filigree filing, particularly in tool and mould construction.
€4.60/ pieceexcl. VAT
€5.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | Cut 2 |
Length | 100 mm |
Width | 10 mm |
Thickness | 1.4 mm |