PFERD

PFERD Initial file 200mm cut 00

  • ERIKS:23426904
  • Manufacturer:4007220279717
Image 1
Initial file, flat blunt

Design: Form A, flat blunt, rectangular, with tang and hewn on 3 sides.

Application: Suitable for processing rectangular geometries and deburring. Can also be used for precision surface machining.
Save to list

€19.08/ pieceexcl. VAT

€23.09incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 00
Length
200 mm
Width
22 mm
Thickness
5 mm