PFERD

PFERD Initial file 150mm cut 4

  • ERIKS:23115502
  • Manufacturer:4007220279700
Image 1
Initial file, flat blunt

Design: Form A, flat blunt, rectangular, with tang and hewn on 3 sides.

Application: Suitable for processing rectangular geometries and deburring. Can also be used for precision surface machining.

Save to list

€24.22/ pieceexcl. VAT

€29.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 4
Length
150 mm
Width
18 mm
Thickness
4 mm