PFERD

PFERD Initial file 150mm cut 1

  • ERIKS:23115500
  • Manufacturer:4007220279670
Image 1
Initial file, flat blunt

Design: Form A, flat blunt, rectangular, with tang and hewn on 3 sides.

Application: Suitable for processing rectangular geometries and deburring. Can also be used for precision surface machining.

Save to list

€20.43/ pieceexcl. VAT

€24.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 1
Length
150 mm
Width
18 mm
Thickness
4 mm